Convolute Wheel, Metal Finishing, 6x1x1, FN
Mfr # 66261055225
Zoro # G2632332
product price:Â $103.99
/ea
Free Shipping & Returns
Key Features
Style
Metal Finishing
Diameter
6 in
Width
1 in
Arbor Hole
1 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66261055225
Zoro #
G2632332
UPC #
662610552258
Country of Origin
Mexico
Dimensions
Diameter
6 in
Width
1 in
Connector Size
1 in
Overall Diameter
6 in
Face Width
1 in
Details
Style
Metal Finishing
Arbor Hole
1 in
Abrasive Material
Aluminum Oxide
Density
Hard (7)
Grade
Fine
Series
Bear-Tex Series 1000
Item
Convolute Wheel
Max. RPM
6,000 RPM
Application
For General Purpose Deburring, Blending and Finishing Applications
Coating Coverage
Open
Color
Brown
Abrasive Type
Non-Woven
Maximum Operating Speed
6,000 RPM
Grit
220
Density Rating
Hard (7)
Description
Convolute Wheel, Abrasive Material Aluminum Oxide, Connector Size 1 in, Density Rating Hard (7), Grade Fine, Series Bear-Tex Series 1000, Face Width 1 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Brown, Grit 220
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.