Zoro Homepage

Convolute Whl, Deburring 6in.x1in., PK3

  • Mfr # 66261019337

  • Zoro # G5778175


product price: $301.99
/pk 3, $100.66/ea
Free Shipping & Returns

Key Features

Style
Deburring
Diameter
6 in
Width
1 in
Arbor Hole
1 in
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261019337
Zoro #
G5778175
UPC #
662610193376
Country of Origin
Mexico

Dimensions

Diameter
6 in
Width
1 in
Overall Diameter
6 in
Connector Size
1 in
Face Width
1 in

Details

Style
Deburring
Arbor Hole
1 in
Abrasive Material
Aluminum Oxide
Density
Hard (9)
Grade
Medium
Series
Bear-Tex Series 1000
Item
Convolute Wheel
Max. RPM
6,000 RPM
Application
For Deburring, Blending and Final Finishing
Resistance Properties
Heat, Smear, Water
Maximum Operating Speed
6,000 RPM
Coating Coverage
Open
Color
Light Brown
Grit
150
Abrasive Type
Non-Woven
Density Rating
Hard (9)

Description

Convolute Wheel, Abrasive Material Aluminum Oxide, Connector Size 1 in, Density Rating Hard (9), Grade Medium, Series Bear-Tex Series 1000, Face Width 1 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Light Brown, Grit 150, Resistance Properties Heat, Smear, Water, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.