Cut-Off Wheel, 20 in. Dia, AO, 24 G, PK10

  • Mfr # 69078650375

  • Zoro # G8690087


product price:  $2,805.99
/pk 10, $280.60/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
20 in
Thickness
5/32 in
Arbor Hole Size
1 in
Abrasive Material
Zirconia Alumina
Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69078650375
Zoro #
G8690087
UPC #
690786503750
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
20 in
Thickness
5/32 in
Arbor Hole Size
1 in
Diameter
20"
Overall Diameter
20 in
Overall Thickness
0.1563 in
Connector Size
1 in

Details

Item
Abrasive Cut-Off Wheel
Abrasive Material
Zirconia Alumina
Grit
24
Grade
Extra Coarse
Abrasive Wheel Type
Type 1
Bond Type
Resin
Color
Black
Specification
90A244-YB97B
Max. RPM
2,710 RPM
Abrasive Grit
24
Abrasive Wheel Hardness
Y
Application
For Foundry
Series
B97
Compatible Tool Type
Chop Saw
Connector Type
Unthreaded Hole
Wheel Type
Type 1
Primary Material Applicationn
Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium
Reinforced Status
Reinforced
Maximum Operating Speed
2,710 RPM
Primary Material Application
Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium

Description

Abrasive Cut-Off Wheel, Abrasive Material Zirconia Alumina, Grit 24, Connector Size 1 in, Connector Type Unthreaded Hole, Overall Diameter 20 in, Overall Thickness 0.1563 in, Compatible Tool Type Chop Saw, Primary Material Application Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Series B97, Wheel Type Type 1, Specification 90A244-YB97B, Maximum Operating Speed 2,710 RPM, Reinforced Status Reinforced, Bond Type Resin, Color Black, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.