Cut-Off Wheel, 20 in. Dia, ZA/AO, 24G, Black

  • Mfr # 66253179366

  • Zoro # G7495625


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
20 in
Thickness
3/16 in
Arbor Hole Size
1 in
Abrasive Material
Zirconia Alumina
Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253179366
Zoro #
G7495625
UPC #
662531793662
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
20 in
Thickness
3/16 in
Arbor Hole Size
1 in
Diameter
20"
Overall Thickness
0.1875 in
Connector Size
1 in
Overall Diameter
20 in

Details

Item
Abrasive Cut-Off Wheel
Abrasive Material
Zirconia Alumina
Grit
24
Grade
Extra Coarse
Abrasive Wheel Type
Type 1
Bond Type
Resin
Color
Black
Application
For Foundry
Abrasive Wheel Hardness
V
Series
Foundry X
Max. RPM
2,710 RPM
Specification
NV-VBFX-B
Abrasive Grit
24
Compatible Tool Type
Chop Saw
Wheel Type
Type 1
Reinforced Status
Reinforced
Maximum Operating Speed
2,710 RPM
Primary Material Applicationn
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium
Connector Type
Unthreaded Hole
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium

Description

Abrasive Cut-Off Wheel, Abrasive Material Zirconia Alumina, Grit 24, Connector Size 1 in, Connector Type Unthreaded Hole, Overall Diameter 20 in, Overall Thickness 0.1875 in, Compatible Tool Type Chop Saw, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Series Foundry X, Wheel Type Type 1, Specification NV-VBFX-B, Maximum Operating Speed 2,710 RPM, Reinforced Status Reinforced, Bond Type Resin, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.