Zoro Homepage

Cut-Off Wheel, T1, 2in.x1/16in.x1/8in.

  • Mfr # 66243428041

  • Zoro # G2766578


product price: $5.99
/ea

Key Features

Abrasive Wheel Diameter
2 in
Thickness
1/16 in
Arbor Hole Size
1/8 in
Abrasive Material
Aluminum Oxide
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66243428041
Zoro #
G2766578
UPC #
662434280412
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
2 in
Thickness
1/16 in
Arbor Hole Size
1/8 in
Diameter
2"
Overall Diameter
2 in
Overall Thickness
0.06 in
Connector Size
1/8 in

Details

Item
Abrasive Cut-Off Wheel
Abrasive Material
Aluminum Oxide
Grit
60
Grade
Medium
Abrasive Wheel Type
Type 1
Bond Type
Resin
Color
Brown
Abrasive Wheel Hardness
O
Max. RPM
30,560 RPM
Series
OBNA2
Specification
A60-OBNA2
Abrasive Grit
60
Application
Cutting Steel, Metal, Stainless
Primary Material Applicationn
Cast Iron, Steel, Tool Steel
Maximum Operating Speed
30,560 RPM
Reinforced Status
Reinforced
Compatible Tool Type
Cut-Off Tool, Die Grinder
Connector Type
Unthreaded Hole
Wheel Type
Type 1
Primary Material Application
Cast Iron, Steel, Tool Steel

Description

Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 1/8 in, Connector Type Unthreaded Hole, Overall Diameter 2 in, Overall Thickness 0.06 in, Compatible Tool Type Cut-Off Tool, Die Grinder, Primary Material Application Cast Iron, Steel, Tool Steel, Series OBNA2, Wheel Type Type 1, Specification A60-OBNA2, Maximum Operating Speed 30,560 RPM, Reinforced Status Reinforced, Bond Type Resin, Color Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.