Cut-Off Wheel, Type 1, 14 in Dia, 0.1094 in Thick, 1 in Arbor Hole Size, Aluminum Oxide, 36 Grit
- Mfr # 66252849382
- Zoro # G209754305
product price:Â
$
18.65
/ea
Sold in multiples of 10 for
$186.50
Zoro's best price: not eligible for any other offers or promotions
Key Features
Wheel Type
Type 1
Overall Diameter
14 in
Overall Thickness
0.1094 in
Connector Size
1 in
Grit
36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66252849382
- Zoro #
- G209754305
- UPC #
- 662528493827
- Country of Origin
- China
- Item
- Cut-Off Wheel
- Wheel Type
- Type 1
- Grit
- 36
- Primary Material Application
- Aluminum, Brass, Bronze, Copper
- Abrasive Material
- Aluminum Oxide
- Series
- Norton for Aluminum
- Maximum Operating Speed
- 4,365 RPM
- Specification
- NORTON ALUMINUM
- Compatible Tool Type
- Chop Saw
- Connector Type
- Unthreaded Hole
- Primary Material Applicationn
- Aluminum, Brass, Bronze, Copper
Dimensions
- Overall Diameter
- 14 in
- Overall Thickness
- 0.1094 in
- Connector Size
- 1 in
Description
Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 36, Connector Size 1 in, Connector Type Unthreaded Hole, Overall Diameter 14 in, Overall Thickness 0.1094 in, Compatible Tool Type Chop Saw, Primary Material Application Aluminum, Brass, Bronze, Copper, Series Norton for Aluminum, Wheel Type Type 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.