Shop NORTON ABRASIVES
See all product information
Create Account
Cut-Off Wheel, Type 1, 6 in Dia, 0.06 in Thick, 1 1/4 in Arbor Hole Size, Aluminum Oxide, 60 Grit
- Mfr # 66252835165
- Zoro # G309754304
product price:Â
$
43.39
/ea
Sold in multiples of 25 for
$1,084.75
Key Features
Wheel Type
Type 1
Overall Diameter
6 in
Overall Thickness
0.06 in
Connector Size
1 1/4 in
Grit
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66252835165
- Zoro #
- G309754304
- UPC #
- 662528351653
- Country of Origin
- United States
- Item
- Cut-Off Wheel
- Wheel Type
- Type 1
- Grit
- 60
- Primary Material Application
- Cast Iron, Steel, Tool Steel
- Abrasive Material
- Aluminum Oxide
- Series
- OBNA2
- Maximum Operating Speed
- 10,190 RPM
- Specification
- A60-OBNA2
- Compatible Tool Type
- Chop Saw
- Reinforced Status
- Reinforced
- Connector Type
- Unthreaded Hole
- Primary Material Applicationn
- Cast Iron, Steel, Tool Steel
Dimensions
- Overall Diameter
- 6 in
- Overall Thickness
- 0.06 in
- Connector Size
- 1 1/4 in
Description
Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Overall Diameter 6 in, Overall Thickness 0.06 in, Compatible Tool Type Chop Saw, Primary Material Application Cast Iron, Steel, Tool Steel, Series OBNA2, Wheel Type Type 1, Specification A60-OBNA2, Reinforced Status Reinforced
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.