Cut-Off Wheel, Type 1, 6 in Dia, 0.0625 in Thick, 1/2 in Arbor Hole Size, Aluminum Oxide, 36 Grit

  • Mfr # 66252822969

  • Zoro # G709754300


product price:  $37.29
/ea
Sold in multiples of 25 for $932.25

Key Features

Wheel Type
Type 1
Overall Diameter
6 in
Overall Thickness
0.0625 in
Connector Size
1/2 in
Grit
36
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66252822969
Zoro #
G709754300
UPC #
662528229693
Country of Origin
United States

Dimensions

Overall Diameter
6 in
Overall Thickness
0.0625 in
Connector Size
1/2 in

Details

Item
Cut-Off Wheel
Wheel Type
Type 1
Grit
36
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium
Abrasive Material
Aluminum Oxide
Series
B25N 57A
Maximum Operating Speed
10,190 RPM
Specification
57A364-TB25N
Connector Type
Unthreaded Hole
Compatible Tool Type
Chop Saw
Reinforced Status
Reinforced
Primary Material Applicationn
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium

Description

Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 36, Connector Size 1/2 in, Connector Type Unthreaded Hole, Overall Diameter 6 in, Overall Thickness 0.0625 in, Compatible Tool Type Chop Saw, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Series B25N 57A, Wheel Type Type 1, Specification 57A364-TB25N, Reinforced Status Reinforced

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products