Zoro Homepage
This item is Discontinued.
Norton Abrasives Cutoff Wheel 5X.040X7/8 07660701618

Cutoff Wheel 5X.040X7/8 (Discontinued)

  • Mfr # 07660701618
  • Zoro # G006913110
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07660701618
Zoro #
G006913110
UPC #
76607016188
Country of Origin
China

Dimensions

Abrasive Wheel Diameter
5 in
Arbor Hole Size
7/8 in
Thickness
0.04 in

Details

Abrasive Wheel Type
Type 01/41
Abrasive Material
Aluminum Oxide
Max. RPM
12225

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.