Cutoff Wheel4.5X.040X7/8
Mfr # 07660701617
Zoro # G106913089
product price: $11.49
/eaKey Features
Connector Size
7/8 In.
Primary Material Application
400 Series Stainless; Hard Carbon Steels; Soft Carbon Steels
Abrasive Material
Aluminum Oxide
Overall Diameter
4-1/2 In.
Overall Thickness
.040 In.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07660701617
Zoro #
G106913089
UPC #
76607016171
Country of Origin
China
Dimensions
Connector Size
7/8 In.
Overall Diameter
4-1/2 In.
Overall Thickness
.040 In.
Details
Primary Material Application
400 Series Stainless; Hard Carbon Steels; Soft Carbon Steels
Abrasive Material
Aluminum Oxide
Wheel Type
Type 01/41
Grit
60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.