Cyclonic Paper Perforated H&L Vacuum Roll A995 Ceramic Alumina P180 Grit
- Mfr # 69957308902
- Zoro # G312336467
product price:Â
$
70.99
/ea
Key Features
Overall Width
2-3/4 in.
Abrasive Material
Ceramic Alumina
Abrasive Type
Coated
Grade
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69957308902
- Zoro #
- G312336467
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 2-3/4 in.
Details
- Abrasive Material
- Ceramic Alumina
- Abrasive Type
- Coated
- Grade
- Fine
- Grit
- P180
Description
The innovative Cyclonic spiral hole-design is featured on Norton Blaze Multi-Air Cyclonic 995 Perforated Rolls to optimize dust extraction with use on pneumatic vacuum body file machines and hand blocks. The ultra-premium ceramic grain boosts performance with extremely sharp edges removes over 30% more material with considerably less dust allows for the fastest cut rate and longer life. The proprietary D weight Polyester-reinforced, flexible latex-saturated backing gives extreme strength and durability. This new Cyclonic hole-design eliminates the need to align hole patterns resulting in a fast and easy changeover. Applications include stripping and preparing primed and painted surfaces for finishing, sanding of plastics, fiberglass and composites, and sanding of all gel coat and body filler compounds. P-graded next-generation ceramic aluminum oxide abrasive for fastest cut rate and longest life of any paper disc*Proprietary D weight Polyester-reinforced, flexible latex-saturated backing for 100% improvement in tear strength and edge durability providing longer life in all applications*Waterbased, non-loading No-Fil stearate resists clogging and increases roll life*Hook and loop NorGrip back for easy disc mounting and changing*Precision laser cut spiral hole design for maximum vacuum assist and dust control
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.