Shop NORTON ABRASIVES
Additional $60.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Cyldr Wheel, 30X3X12, RPM1080, 3NQ54-I10VS3
- Mfr # 66253450056
- Zoro # G9267090
product price:Â
$
17,875.99
/ea
Key Features
Abrasive Wheel Diameter
30 in
Thickness
3 in
Arbor Hole Size
12 in
Grit
54
Grade
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66253450056
- Zoro #
- G9267090
- UPC #
- 66253450056
- Country of Origin
- United States
- Item
- Cyldr Wheel
- Grit
- 54
- Grade
- Medium
- Abrasive Wheel Type
- Type 1
- Bond Type
- Vitrified
- Specification
- 3NQ54-I10VS3
- Abrasive Grit
- 54
- Abrasive Wheel Hardness
- I
- Wheel Hardness
- I
- Connector Type
- Unthreaded Hole
- Wheel Type
- Type 1
Dimensions
- Abrasive Wheel Diameter
- 30 in
- Thickness
- 3 in
- Arbor Hole Size
- 12 in
- Overall Diameter
- 30 in
Description
Connector Type Unthreaded Hole, Overall Diameter 30 in, Specification 3NQ54-I10VS3, Wheel Hardness I, Wheel Type Type 1, Grade Medium, Bond Type Vitrified, Item Cyldr Wheel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.