Zoro Homepage

Cylindrical Wheel, 20" x 3" x 8"

  • Mfr # 69078665686

  • Zoro # G7242431


product price: $2,466.99
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
20"
Thickness
3"
Arbor Hole Size
8"
Abrasive Material
Aluminum Oxide
Abrasive Wheel Type
Type 01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69078665686
Zoro #
G7242431
UPC #
690786656869
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
20"
Thickness
3"
Arbor Hole Size
8"

Details

Item
Cylindrical Wheel
Abrasive Material
Aluminum Oxide
Abrasive Wheel Type
Type 01
Abrasive Grit
46
Series
32A
Abrasive Wheel Hardness
I
Application
For Precision Production Medium to Heavy Stock Removal Applications

Description

Item Cylindrical Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.