Depressed Center Cut-Off Wheel, Type 27, 7 in Dia, 0.0938 in Thick, 7/8 in Arbor Hole Size, 24 Grit
Mfr # 66252841908
Zoro # G4979782
product price:Â $6.79
/eaKey Features
Wheel Type
Type 27
Overall Thickness
0.0938 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
66252841908
Zoro #
G4979782
UPC #
662528419087
Country of Origin
United States
Dimensions
Overall Diameter
7 in
Overall Thickness
0.0938 in
Connector Size
7/8 in
Details
Item
Depressed Center Cut-Off Wheel
Wheel Type
Type 27
Connector Type
Unthreaded Hole
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Grit
24
Series
Gemini
Maximum Operating Speed
8,600 RPM
Application
Ferrous Metal, Gray Iron, Pipeline, Stainless
Primary Material Applicationn
Aluminum, Stainless Steel, Steel
Compatible Tool Type
Angle Grinder
Primary Material Application
Aluminum, Stainless Steel, Steel
Description
Depressed Center Cut-Off Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 7 in, Overall Thickness 0.0938 in, Primary Material Application Aluminum, Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Gemini, Wheel Type Type 27, Maximum Operating Speed 8,600 RPM, Grade Extra Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.