Depressed Center Wheel, Type 27, 6 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide
- Mfr # 66252849372
- Zoro # G509754296
product price:Â
$
5.89
/ea
Sold in multiples of 25 for
$147.25
Key Features
Wheel Type
Type 27
Overall Thickness
0.045 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66252849372
- Zoro #
- G509754296
- UPC #
- 662528493728
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 6 in
- Overall Thickness
- 0.045 in
- Connector Size
- 7/8 in
Details
- Item
- Depressed Center Wheel
- Wheel Type
- Type 27
- Connector Type
- Unthreaded Hole
- Abrasive Material
- Aluminum Oxide
- Grit
- 36
- Series
- Norton for Aluminum
Description
Depressed Center Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 36, Overall Diameter 6 in, Overall Thickness 0.045 in, Series Norton for Aluminum, Wheel Type Type 27
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.