Depressed Center Wheel, Type 27, 6 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Ceramic, 24 Grit
- Mfr # 66252839428
- Zoro # G109754313
product price:Â
$
16.99
/ea
Sold in multiples of 20 for
$339.80
Key Features
Wheel Type
Type 27
Overall Thickness
0.125 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Abrasive Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66252839428
- Zoro #
- G109754313
- UPC #
- 662528394285
- Country of Origin
- United States
- Item
- Depressed Center Wheel
- Wheel Type
- Type 27
- Connector Type
- Unthreaded Hole
- Abrasive Material
- Ceramic
- Grit
- 24
- Series
- Quantum 3 SG
- Primary Material Applicationn
- Stainless Steel, Steel
- Compatible Tool Type
- Angle Grinder
- Primary Material Application
- Stainless Steel, Steel
Dimensions
- Overall Diameter
- 6 in
- Overall Thickness
- 0.125 in
- Connector Size
- 7/8 in
Description
Depressed Center Wheel, Abrasive Material Ceramic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 6 in, Overall Thickness 0.125 in, Primary Material Application Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Quantum 3 SG, Wheel Type Type 27
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.