Depressed Center Wheel, Type 27, 9 in Dia, 0.0938 in Thick, 5/8"-11 Arbor Hole Size, 30 Grit
- Mfr # 66252842378
- Zoro # G809754279
product price:Â
$
15.15
/ea
Sold in multiples of 10 for
$151.50
Key Features
Wheel Type
Type 27
Overall Diameter
9 in
Overall Thickness
0.0938 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66252842378
- Zoro #
- G809754279
- UPC #
- 662528423787
- Country of Origin
- United States
- Item
- Depressed Center Wheel
- Wheel Type
- Type 27
- Connector Type
- Threaded Hole
- Abrasive Material
- Zirconia Alumina
- Grit
- 30
- Series
- BlueFire
- Primary Material Applicationn
- Aluminum, Brass, Bronze, Copper
- Compatible Tool Type
- Angle Grinder
- Primary Material Application
- Aluminum, Brass, Bronze, Copper
Dimensions
- Overall Diameter
- 9 in
- Overall Thickness
- 0.0938 in
- Connector Size
- 5/8"-11
Description
Depressed Center Wheel, Abrasive Material Zirconia Alumina, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 30, Overall Diameter 9 in, Overall Thickness 0.0938 in, Primary Material Application Aluminum, Brass, Bronze, Copper, Compatible Tool Type Angle Grinder, Series BlueFire, Wheel Type Type 27
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.