Depressed Center Wheel, Type 27, 9 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Ceramic, 24 Grit
Mfr # 66252839432
Zoro # G609754325
product price:Â $23.79
/ea
Sold in multiples of 20 for $475.80
Key Features
Wheel Type
Type 27
Overall Thickness
0.125 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Abrasive Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
66252839432
Zoro #
G609754325
UPC #
662528394322
Country of Origin
United States
Dimensions
Overall Diameter
9 in
Overall Thickness
0.125 in
Connector Size
7/8 in
Details
Item
Depressed Center Wheel
Wheel Type
Type 27
Connector Type
Unthreaded Hole
Abrasive Material
Ceramic
Grit
24
Series
Quantum 3 SG
Compatible Tool Type
Angle Grinder
Primary Material Applicationn
Aluminum, Brass, Bronze, Copper
Primary Material Application
Aluminum, Brass, Bronze, Copper
Description
Depressed Center Wheel, Abrasive Material Ceramic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 9 in, Overall Thickness 0.125 in, Primary Material Application Aluminum, Brass, Bronze, Copper, Compatible Tool Type Angle Grinder, Series Quantum 3 SG, Wheel Type Type 27
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.