Diamd Trug n Dresing Tl, BCUD, 1/2, 0.0015"

  • Mfr # 66260195025

  • Zoro # G3189566


product price:  $160.99
/ea
Free Shipping & Returns

Key Features

Type
BCUD
Carat
1/2
Dia. x Length
7/16 in x 1-1/4 in
Max. Tool Infeed
0.0015 in
Size
11 in to 14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66260195025
Zoro #
G3189566
UPC #
662601950254
Country of Origin
United States

Dimensions

Dia. x Length
7/16 in x 1-1/4 in
Size
11 in to 14 in
Overall Diameter
7/16 in
Compatible Wheel Diameter (Minimum)
11 in
Overall Length
1 7/16 in
Compatible Wheel Diameter (Maximum)
14 in

Details

Item
Diamond Truing and Dressing Tool
Type
BCUD
Carat
1/2
Max. Tool Infeed
0.0015 in
Specification
BCUD5
Application
For Truing/Dressing Conventional Abrasives
Traverse Speed
8 to 10 in per Minute
Product Type
Single-Point
Number of Points
1
Included Tip Angle
60 Degrees
Traverse Speed (Minimum)
8 m/min
Traverse Speed (Maximum)
10 m/min
Carat Weight
1/2 carat
Resettable Status
Resettable
Diamond Quality
BC
Tool Infeed (Maximum)
0.0015 in
Compatible Abrasive Material
Aluminum Oxide, Silicon Carbide

Description

Diamond Truing and Dressing Tool, Carat Weight 1/2 carat, Compatible Wheel Diameter (Maximum) 14 in, Compatible Wheel Diameter (Minimum) 11 in, Included Tip Angle 60 Degrees , Overall Diameter 7/16 in, Overall Length 1 7/16 in, Compatible Abrasive Material Aluminum Oxide, Silicon Carbide, Product Type Single-Point, Specification BCUD5, Diamond Quality BC, Number of Points 1, Resettable Status Resettable, Tool Infeed (Maximum) 0.0015 in, Traverse Speed (Maximum) 10 m/min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.