Diamond Dresng Tol, Phno Point, 1/8, 0.001"

  • Mfr # 66260195225

  • Zoro # G9319861


product price: $28.55
/ea

Key Features

Type
Phono Point
Carat
1/8
Dia. x Length
1/8 in x 1 in
Max. Tool Infeed
0.001 in
Size
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66260195225
Zoro #
G9319861
UPC #
662601952258
Country of Origin
United States

Dimensions

Dia. x Length
1/8 in x 1 in
Size
8 in
Compatible Wheel Diameter (Maximum)
8 in
Overall Diameter
1/8 in
Overall Length
1 in

Details

Item
Diamond Dressing Tool
Type
Phono Point
Carat
1/8
Max. Tool Infeed
0.001 in
Specification
NP1M2
Application
Form Radius On Vitrified Wheels 8 in Dia and Smaller
Product Type
Phono-Point
Compatible Abrasive Material
Aluminum Oxide, Silicon Carbide
Tool Infeed (Maximum)
0.001 in
Resettable Status
Non-Resettable
Number of Points
1
Diamond Quality
NP
Included Tip Angle
60 Degrees
Compatible Abrasive Wheel Shape
Recessed, Straight

Description

Diamond Dressing Tool, Carat Weight Not Applicable, Compatible Wheel Diameter (Maximum) 8 in, Compatible Wheel Diameter (Minimum) Not Applicable, Included Tip Angle 60 Degrees , Overall Diameter 1/8 in, Overall Length 1 in, Compatible Abrasive Material Aluminum Oxide, Silicon Carbide, Product Type Phono-Point, Specification NP1M2, Compatible Abrasive Wheel Shape Recessed, Straight, Diamond Quality NP, Number of Points 1, Resettable Status Non-Resettable, Tool Infeed (Maximum) 0.001 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.