Diamond Hand Pad
Mfr # 69014123530
Zoro # G408595617
product price: $25.19
/eaKey Features
Abrasive Type
Coated
Abrasive Material
Diamond
Grade
Super Fine
Series
Quadroflex
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69014123530
Zoro #
G408595617
UPC #
690141235302
Country of Origin
Netherlands
Dimensions
Overall Width
55 mm
Overall Length
90 mm
Details
Item
Diamond Hand Pad
Abrasive Type
Coated
Abrasive Material
Diamond
Grit
400
Grade
Super Fine
Series
Quadroflex
Color
Yellow
Description
Diamond Hand Pad, Abrasive Type Coated, Abrasive Material Diamond, Color Yellow, Grade Super Fine, Series Quadroflex, Overall Length 90 mm, Overall Width 55 mm, Grit 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.