Diamond Lapping Compound
Mfr # 61463691148
Zoro # G710919774
product price: $38.79
/eaKey Features
Color
Green
Container Type
Syringe
Grade
Super Fine
Grit
9 micronm
Solution Type
Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61463691148
Zoro #
G710919774
UPC #
614636911489
Country of Origin
United States
Dimensions
Container Size
5 g
Details
Item
Diamond Lapping Compound
Color
Green
Container Type
Syringe
Grade
Super Fine
Grit
9 micronm
Solution Type
Oil
Compatible Buffing Wheel Type
Center-Sewn Cotton, Cushion-Sewn Cotton, Flannel, Loose Cotton, Sisal, Spiral-Sewn Cotton
Primary Material Application
Aluminum, Brass, Bronze, Carbide, Cast Iron, Chrome, Copper, Gold, Masonry, Nickel Alloy, Plastic, Platinum, Silver, Stainless Steel, Steel, Tile, Titanium, Tool Steel
Description
Diamond Lapping Compound, Color Green, Container Size 5 g, Container Type Syringe, Grit 9 micronm, Grade Super Fine, Primary Material Application Aluminum, Brass, Bronze, Carbide, Cast Iron, Chrome, Copper, Gold, Masonry, Nickel Alloy, Plastic, Platinum, Silver, Stainless Steel, Steel, Tile, Titanium, Tool Steel, Compatible Buffing Wheel Type Center-Sewn Cotton, Cushion-Sewn Cotton, Flannel, Loose Cotton, Sisal, Spiral-Sewn Cotton, Product Type Diamond Lapping Compound, Solution Type Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.