Zoro Homepage

Diamond Truing and Dressing Tool, 0.0015"

  • Mfr # 66260195007

  • Zoro # G3499912


product price: $95.15
/ea
Free Shipping & Returns

Key Features

Type
BC
Carat
3/4
Dia. x Length
7/16 in x 2 in
Max. Tool Infeed
0.0015 in
Size
15 in to 20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66260195007
Zoro #
G3499912
UPC #
662601950070
Country of Origin
United States

Dimensions

Dia. x Length
7/16 in x 2 in
Size
15 in to 20 in
Compatible Wheel Diameter (Minimum)
15 in
Overall Diameter
7/16 in
Compatible Wheel Diameter (Maximum)
20 in
Overall Length
2 in

Details

Item
Diamond Truing and Dressing Tool
Type
BC
Carat
3/4
Max. Tool Infeed
0.0015 in
Specification
BC7M7
Application
For Aluminum Oxide and Silicon Carbide Toolroom Grinding Wheels
Traverse Speed
8 to 10 in per Minute
Product Type
Single-Point
Traverse Speed (Minimum)
8 m/min
Compatible Abrasive Material
Aluminum Oxide, Silicon Carbide
Carat Weight
3/4 carat
Diamond Quality
BC
Tool Infeed (Maximum)
0.0015 in
Traverse Speed (Maximum)
10 m/min
Number of Points
1
Included Tip Angle
90 Degrees
Resettable Status
Non-Resettable

Description

Diamond Truing and Dressing Tool, Carat Weight 3/4 carat, Compatible Wheel Diameter (Maximum) 20 in, Compatible Wheel Diameter (Minimum) 15 in, Included Tip Angle 90 Degrees , Overall Diameter 7/16 in, Overall Length 2 in, Compatible Abrasive Material Aluminum Oxide, Silicon Carbide, Product Type Single-Point, Specification BC7M7, Diamond Quality BC, Number of Points 1, Resettable Status Non-Resettable, Tool Infeed (Maximum) 0.0015 in, Traverse Speed (Maximum) 10 m/min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.