Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Wheel

  • Mfr # 66253370009

  • Zoro # G409843557


product price: $142.99
/ea
Sold in multiples of 25 for $3,574.75
Free Shipping & Returns

Key Features

Wheel Type
Type 29
Abrasive Material
Diamond
Series
DiaLast
Specification
DIALAST
Rim Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253370009
Zoro #
G409843557
UPC #
662533700095
Country of Origin
China

Dimensions

Rim Thickness
1/8 in
Back Thickness
1/8 in
Overall Thickness
1/8 in
Connector Size
5/8"-11
Overall Diameter
4 1/2 in

Details

Item
Diamond Wheel
Wheel Type
Type 29
Abrasive Material
Diamond
Series
DiaLast
Specification
DIALAST
Primary Material Applicationn
Cast Iron, Ceramic, Stainless Steel, Steel
Compatible Tool Type
Angle Grinder
Connector Type
Threaded Hole
Maximum Operating Speed
13,580 RPM
Primary Material Application
Cast Iron, Ceramic, Stainless Steel, Steel

Description

Diamond Wheel, Abrasive Depth Not Applicable, Abrasive Material Diamond, Back Thickness 1/8 in, Concentration Not Applicable, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit Not Applicable, Compatible Tool Type Angle Grinder, Primary Material Application Cast Iron, Ceramic, Stainless Steel, Steel, Overall Diameter 4 1/2 in, Overall Thickness 1/8 in, Rim Thickness 1/8 in, Series DiaLast, Specification DIALAST, Wheel Type Type 29, Maximum Operating Speed 13,580 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.