Diamond Wheel
Mfr # 66253370010
Zoro # G109843543
product price: $188.99
/eaSold in multiples of 25 for $4,724.75
Free Shipping & Returns
Key Features
Wheel Type
Type 29
Abrasive Material
Diamond
Specification
DIALAST
Series
DiaLast
Primary Material Applicationn
Cast Iron, Ceramic, Stainless Steel, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66253370010
Zoro #
G109843543
UPC #
662533700101
Country of Origin
China
Dimensions
Back Thickness
1/8 in
Rim Thickness
1/8 in
Overall Diameter
5 in
Connector Size
5/8"-11
Overall Thickness
1/8 in
Details
Item
Diamond Wheel
Wheel Type
Type 29
Abrasive Material
Diamond
Specification
DIALAST
Series
DiaLast
Primary Material Applicationn
Cast Iron, Ceramic, Stainless Steel, Steel
Maximum Operating Speed
13,580 RPM
Compatible Tool Type
Angle Grinder
Connector Type
Threaded Hole
Primary Material Application
Cast Iron, Ceramic, Stainless Steel, Steel
Description
Diamond Wheel, Abrasive Depth Not Applicable, Abrasive Material Diamond, Back Thickness 1/8 in, Concentration Not Applicable, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit Not Applicable, Compatible Tool Type Angle Grinder, Primary Material Application Cast Iron, Ceramic, Stainless Steel, Steel, Overall Diameter 5 in, Overall Thickness 1/8 in, Rim Thickness 1/8 in, Series DiaLast, Specification DIALAST, Wheel Type Type 29, Maximum Operating Speed 13,580 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.