
Disc, Aluminum Oxide, P800 Grit, Coated Type, A296
Mfr # 66623377544
Zoro # G415754779
product price: $49.54
/pk 100, $0.50/eaKey Features
Overall Diameter
5 in
Coating Coverage
Open
Abrasive Type
Coated
Number of Vacuum Holes
Non-Vacuum
Backing Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66623377544
Zoro #
G415754779
UPC #
666233775445
Country of Origin
Canada
Dimensions
Overall Diameter
5 in
Details
Coating Coverage
Open
Abrasive Type
Coated
Number of Vacuum Holes
Non-Vacuum
Backing Material
Paper
Abrasive Material
Aluminum Oxide
Item
Disc
Grade
Ultra Fine
Resistance Properties
Tear
Grit
P800
Color
Yellow
Backing Weight
C
Series
A296
Description
Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Ultra Fine, Grit P800, Overall Diameter 5 in, Series A296, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Yellow, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.