Disc, R980P, 1-1/2 in, 120 grit, TS

  • Mfr # 66261043416

  • Zoro # G408656271


product price: $1.49
/ea
Sold in multiples of 100 for $149.00

Key Features

Abrasive Material
Premium Ceramic Alumina
Grit
120
Grade
Medium
Abrasive Type
Coated
Overall Diameter
1-1/2 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66261043416
Zoro #
G408656271
UPC #
0662610434165
Country of Origin
United States

Dimensions

Overall Diameter
1-1/2 in.

Details

Item
Quick-Change Disc
Abrasive Material
Premium Ceramic Alumina
Grit
120
Grade
Medium
Abrasive Type
Coated
Quick Change System
TS

Description

Quick-Change Disc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.