Disc, R980P, 2 in, 120 grit, TS
Mfr # 66261043420
Zoro # G408656257
product price: $1.95
/eaSold in multiples of 25 for $48.75
Key Features
Overall Diameter
2 in
Abrasive Type
Coated
Grade
Medium
Quick Change System
TS
Abrasive Material
Premium Ceramic Alumina
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261043420
Zoro #
G408656257
UPC #
0662610434202
Country of Origin
United States
Dimensions
Overall Diameter
2 in
Details
Item
Quick-Change Disc
Abrasive Type
Coated
Grade
Medium
Quick Change System
TS
Abrasive Material
Premium Ceramic Alumina
Grit
120
Description
Quick-Change Disc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.