
Disc, R980P, 2 in, 50 grit, TS
Mfr # 63642595456
Zoro # G908656283
product price: $2.19
/eaSold in multiples of 25 for $54.75
Key Features
Quick Change System
TS
Overall Diameter
2 in.
Grade
Coarse
Abrasive Material
Premium Ceramic Alumina
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63642595456
Zoro #
G908656283
UPC #
0636425954569
Country of Origin
United States
Dimensions
Overall Diameter
2 in.
Details
Item
Quick-Change Disc
Quick Change System
TS
Grit
50
Grade
Coarse
Abrasive Material
Premium Ceramic Alumina
Abrasive Type
Coated
Description
Quick-Change Disc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.