Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc, R980P, 3 in, 50 grit, TS

  • Mfr # 63642595462

  • Zoro # G208656266


product price: $2.55
/ea
Sold in multiples of 25 for $63.75

Key Features

Abrasive Type
Coated
Quick Change System
TS
Abrasive Material
Premium Ceramic Alumina
Grade
Coarse
Overall Diameter
3 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63642595462
Zoro #
G208656266
UPC #
0636425954620
Country of Origin
United States

Dimensions

Overall Diameter
3 in.

Details

Item
Quick-Change Disc
Abrasive Type
Coated
Grit
50
Quick Change System
TS
Abrasive Material
Premium Ceramic Alumina
Grade
Coarse

Description

Quick-Change Disc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.