Dish Grinding Whl, 6x3/4x1-1/4, AO, 46G, PK5

  • Mfr # 66252837732

  • Zoro # G3351266


product price:  $427.99
/pk 5, $85.60/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Type
Type 12
Abrasive Wheel Diameter
6 in
Thickness
3/4 in
Arbor Hole Size
1 1/4 in
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66252837732
Zoro #
G3351266
UPC #
662528377325
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
6 in
Thickness
3/4 in
Arbor Hole Size
1 1/4 in
Overall Thickness
3/4 in
Back Thickness
3/8 in
Connector Size
1 1/4 in
Rim Thickness
3/8 in
Overall Diameter
6 in

Details

Item
Dish Grinding Wheel
Abrasive Wheel Type
Type 12
Abrasive Material
Aluminum Oxide
Abrasive Grit
46
Abrasive Wheel Hardness
K
Max. RPM
4,140 RPM
Series
32A
Specification
32A46-KVBE
Color
Purple
Grade
Medium
Bond Type
Vitrified
Grit
46
Compatible Tool Type
Tool and Cutter Grinder
Wheel Hardness
K
Connector Type
Unthreaded Hole
Maximum Operating Speed
4,140 RPM
Wheel Type
Type 12
Primary Material Applicationn
Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel

Description

Dish Grinding Wheel, Abrasive Material Aluminum Oxide, Back Thickness 3/8 in, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 46, Overall Diameter 6 in, Overall Thickness 3/4 in, Rim Thickness 3/8 in, Primary Material Application Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel, Compatible Tool Type Tool and Cutter Grinder, Specification 32A46-KVBE, Wheel Hardness K, Wheel Type Type 12, Maximum Operating Speed 4,140 RPM, Bond Type Vitrified, Color Purple, Grade Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.