Dressing Stick, 6" L, 1" Thick, 1" W
- Mfr # 61463610453
- Zoro # G2636733
product price:Â
$
16.95
/ea
Key Features
Abrasive Material
Aluminum Oxide
Length
6 in
Thickness
1 in
Grade
Fine
Grit
150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 61463610453
- Zoro #
- G2636733
- UPC #
- 614636104539
- Country of Origin
- United States
- Abrasive Material
- Aluminum Oxide
- Grade
- Fine
- Grit
- 150
- Item
- Dressing Stick
- Series
- 38A150-IVBE
- Bond Type
- Vitrified
- Hardness Grade
- I
- Specification
- 38A150-IVBE
- Color
- White
- Compatible Abrasive Material
- CBN, Resin, Vitrified Bond
- Wire Color
- White
Dimensions
- Length
- 6 in
- Thickness
- 1 in
- Width
- 1 in
- Overall Length
- 6 in
- Overall Width
- 1 in
- Overall Thickness
- 1 in
- Wire Rope Length
- 6 in
Description
Dressing Stick, Abrasive Material Aluminum Oxide, Grit 150, Hardness Grade I, Specification 38A150-IVBE, Overall Length 6 in, Overall Thickness 1 in, Overall Width 1 in, Compatible Abrasive Material CBN, Resin, Vitrified Bond, Bond Type Vitrified, Color White, Grade Fine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.