Zoro Homepage

Dressing Stick, Silcon Carbide, Grt 24, 8in

  • Mfr # 61463610485

  • Zoro # G9320552


product price: $41.69
/ea

Key Features

Abrasive Material
Silicon Carbide
Length
8 in
Thickness
1 in
Grade
Coarse
Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61463610485
Zoro #
G9320552
UPC #
614636104850
Country of Origin
Mexico

Dimensions

Length
8 in
Thickness
1 in
Width
2 in
Overall Width
2 in
Overall Length
8 in
Overall Thickness
1 in

Details

Abrasive Material
Silicon Carbide
Grade
Coarse
Grit
24
Item
Dressing Stick
Series
37C24-TVK
Compatible Abrasive Material
Aluminum Oxide, Silicon Carbide, Vitrified
Specification
37C24-TVK
Hardness Grade
T
Bond Type
Vitrified

Description

Dressing Stick, Abrasive Material Silicon Carbide, Grit 24, Hardness Grade T, Specification 37C24-TVK, Overall Length 8 in, Overall Thickness 1 in, Overall Width 2 in, Compatible Abrasive Material Aluminum Oxide, Silicon Carbide, Vitrified, Bond Type Vitrified, Grade Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.