Dressing Sticks
Mfr # 61463610201
Zoro # G509885792
product price: $12.15
/eaSold in multiples of 5 for $60.75
Key Features
Abrasive Material
Silicon Carbide
Grit
100
Overall Length
6 in
Overall Width
1/2 in
Hardness Grade
L
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61463610201
Zoro #
G509885792
UPC #
614636102016
Country of Origin
Mexico
Dimensions
Overall Length
6 in
Overall Width
1/2 in
Overall Thickness
1/2 in
Details
Abrasive Material
Silicon Carbide
Grit
100
Item
Dressing Sticks
Hardness Grade
L
Specification
37C100-LV
Compatible Abrasive Material
CBN, Diamond, Metal Bond
Description
Dressing Sticks, Abrasive Material Silicon Carbide, Grit 100, Hardness Grade L, Specification 37C100-LV, Overall Length 6 in, Overall Thickness 1/2 in, Overall Width 1/2 in, Compatible Abrasive Material CBN, Diamond, Metal Bond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.