Dressing Sticks
Mfr # 61463610466
Zoro # G909885798
product price: $22.29
/eaSold in multiples of 5 for $111.45
Key Features
Abrasive Material
Silicon Carbide
Grit
46
Compatible Abrasive Material
Aluminum Oxide, Silicon Carbide, Vitrified
Overall Width
1 in
Hardness Grade
R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61463610466
Zoro #
G909885798
UPC #
614636104669
Country of Origin
Mexico
Dimensions
Overall Width
1 in
Overall Length
6 in
Overall Thickness
1 in
Details
Abrasive Material
Silicon Carbide
Grit
46
Item
Dressing Sticks
Compatible Abrasive Material
Aluminum Oxide, Silicon Carbide, Vitrified
Hardness Grade
R
Specification
37C46-RVK
Description
Dressing Sticks, Abrasive Material Silicon Carbide, Grit 46, Hardness Grade R, Specification 37C46-RVK, Overall Length 6 in, Overall Thickness 1 in, Overall Width 1 in, Compatible Abrasive Material Aluminum Oxide, Silicon Carbide, Vitrified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.