Dressing Sticks
Mfr # 61463610482
Zoro # G309885800
product price: $37.99
/eaSold in multiples of 5 for $189.95
Key Features
Abrasive Material
Silicon Carbide
Grit
16
Overall Width
2 in
Overall Length
8 in
Hardness Grade
T
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61463610482
Zoro #
G309885800
UPC #
614636104829
Country of Origin
Mexico
Dimensions
Overall Width
2 in
Overall Length
8 in
Overall Thickness
2 in
Details
Abrasive Material
Silicon Carbide
Grit
16
Item
Dressing Sticks
Hardness Grade
T
Compatible Abrasive Material
Aluminum Oxide, Silicon Carbide, Vitrified
Specification
37C16-TVK
Description
Dressing Sticks, Abrasive Material Silicon Carbide, Grit 16, Hardness Grade T, Specification 37C16-TVK, Overall Length 8 in, Overall Thickness 2 in, Overall Width 2 in, Compatible Abrasive Material Aluminum Oxide, Silicon Carbide, Vitrified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.