
DRYWL SND SCRN 220G 10PK
Mfr # 7660721763
Zoro # G306004389
product price: $23.75
/pk 10, $2.38/eaKey Features
Grit
P220
Abrasive Meterial
Silicon Carbide
Backing Material
Screen
Width
4-3/16 in.
Length
11-1/4 In.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7660721763
Zoro #
G306004389
UPC #
-
Country of Origin
United States
Dimensions
Width
4-3/16 in.
Length
11-1/4 In.
Details
Grit
P220
Abrasive Meterial
Silicon Carbide
Backing Material
Screen
Grade
Very Fine
Abrasive Type
Coated
Attachment Type
Machine Dependent
Description
Choose this Screen-Bak Q422 fine grit screen sheet for its excellent non-loading properties when used with your sanding board or block. You can rinse and reuse this screen sheet making it a great choice for commercial contractors and home DIYers. These waterproof screen sheets, which feature P-graded silicon carbide, are packaged in a convenient dispenser that eliminates waste and makes them easy to store. The open weave screen provides outstanding resistance to loading when removing corrosion, rust and scale.
- • P-graded silicon carbide for excellent cutting and non-loading properties
- • Open weave screen for extreme resistance to loading when removing scale, rust and corrosion
- • Waterproof and washable
- • A good choice to rinse and reuse for finish sanding
- • Job pack quantity for larger jobs
- • Cloth sheets are packaged in a protective, convenient dispenser which eliminates costly waste and permits neat, easy storage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.