DSC DP 3inx0in A975 NOR P80 V05 39H, 50PK

  • Mfr # 77696095005

  • Zoro # G812338411


product price: $64.95
/pk 50, $1.30/ea

Key Features

Max. RPM
12000
Abrasive Material
Ceramic Alumina
Disc Backing Material
Anti-Loading Paper
Grit
P80
Disc Attachment Type
Hook and Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77696095005
Zoro #
G812338411
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
3 in

Details

Max. RPM
12000
Abrasive Material
Ceramic Alumina
Disc Backing Material
Anti-Loading Paper
Grit
P80
Disc Attachment Type
Hook and Loop
Application
Collision Repair, Energy and Environment, Manufacturing and Industry, Medical Industry, Metal Fabrication/Welding, Transportation
Grade
Coarse

Description

50DSC DP 3inx0in A975 NOR P80 V05 39H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.