Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EPOXY SEAM SEALER 22ML 2- CARTRIDGES

  • Mfr # 63642597120

  • Zoro # G812338244


product price: $55.85
/ea

Key Features

Work Time (Minutes)
8 to 10 min
Container Size
220 mL
Application
For vertical and horizontal seams, drip rails, trunk seams and roof channels
Composition
30 to 60% Bisphenol A Diglycidyl Ether R, 30 to 60% Polymer of Epoxy Resin and Bis, 10 to 30% Butyl Benzyl Phthalate
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63642597120
Zoro #
G812338244
UPC #
-
Country of Origin
Canada

Dimensions

Container Size
220 mL

Details

Work Time (Minutes)
8 to 10 min
Application
For vertical and horizontal seams, drip rails, trunk seams and roof channels
Composition
30 to 60% Bisphenol A Diglycidyl Ether R, 30 to 60% Polymer of Epoxy Resin and Bis, 10 to 30% Butyl Benzyl Phthalate
Color
Black
Flash Point
420°F
Cure Time (Minutes)
120 min
Scent
Epoxy
Specific Gravity
1.1
Form
Liquid
Temp. Range (F)
70°F
Container Type
Cartridge

Description

Norton SpeedGrip Seam Sealer is a two-part epoxy used to seal interior and exterior seams, joints, and voids. Use on vertical and horizontal seams, Retains Flexibility, 220ml

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.