Fiber Disc, 3in dia.Medium, TR, PK80
Mfr # 66261014793
Zoro # G5743814
product price: $334.48
/pk 80, $4.18/ea
Free Shipping & Returns
Key Features
Disc Diameter
3 in
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Abrasive Grade
Medium
Disc Backing Material
Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261014793
Zoro #
G5743814
UPC #
662610147935
Country of Origin
Mexico
Dimensions
Disc Diameter
3 in
Disc Dia.
3"
Overall Diameter
3 in
Details
Item
Surface-Conditioning Disc
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Abrasive Grade
Medium
Disc Backing Material
Fiber
Backing Weight
X
Max. RPM
20,000 RPM
Grade
Medium
Grit
60-80
Series
Bear-Tex High Strength
Disc Attachment System
TR Roll-On/Off
Backing Material
Fiber
Disc Attachment Type
Type 3
Attaching System
TR
Attachment Type
Roll-On/Off
Color
Maroon
Maximum Operating Speed
20,000 RPM
Quick Change System
TR
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Fiber, Backing Weight X, Grade Medium, Grit 60-80, Overall Diameter 3 in, Quick Change System TR, Series Bear-Tex High Strength, Maximum Operating Speed 20,000 RPM, Color Maroon, Package Quantity 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.