Fiber Disc, 4-1/2" dia., 100 Grit

  • Mfr # 66261170275

  • Zoro # G7951729


product price: $7.79
/ea
Sold in multiples of 40 for $311.60

Key Features

Disc Diameter
4 1/2 in
Mounting Hole Size
7/8 in
Abrasive Type
Non-Woven
Abrasive Material
Ceramic
Abrasive Grit
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261170275
Zoro #
G7951729
UPC #
662611702751
Country of Origin
Mexico

Dimensions

Disc Diameter
4 1/2 in
Mounting Hole Size
7/8 in
Connector Size
7/8 in
Overall Diameter
4 1/2 in

Details

Item
Surface-Conditioning Disc
Abrasive Type
Non-Woven
Abrasive Material
Ceramic
Abrasive Grit
100
Abrasive Grade
Coarse
Disc Backing Material
Fiber
Max. RPM
12,000 RPM
Grade
Coarse
Grit
100
Series
Rapid Prep XHD
Vacuum Hole Design
Non-Vacuum
Attachment Type
7/8 in Arbor Hole
Color
Blue
Backing Material
Fiber
Resistance Properties
Smear, Wear
Maximum Operating Speed
12,000 RPM
Connector Type
Unthreaded Hole

Description

Surface-Conditioning Disc, Abrasive Material Ceramic, Grade Coarse, Overall Diameter 4 1/2 in, Series Rapid Prep XHD, Maximum Operating Speed 12,000 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Material Fiber, Backing Weight Not Applicable, Color Blue, Grit 100, Resistance Properties Smear, Wear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.