Fiber Disc, 4-1/2" dia, 7/8" Hole Mount
Mfr # 66261199054
Zoro # G5278213
product price:Â $6.99
/eaKey Features
Disc Diameter
4 1/2 in
Mounting Hole Size
7/8 in
Abrasive Type
Coated
Abrasive Material
Silicon Carbide
Abrasive Grit
16 / P16
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66261199054
Zoro #
G5278213
UPC #
662611990547
Country of Origin
Spain
Dimensions
Disc Diameter
4 1/2 in
Mounting Hole Size
7/8 in
Connector Size
7/8 in
Overall Diameter
4 1/2 in
Details
Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Silicon Carbide
Abrasive Grit
16 / P16
Abrasive Grade
Extra Coarse
Disc Backing Material
Fiber
Backing Weight
OTH
Max. RPM
11,000 RPM
Grade
Extra Coarse
Grit
16
Series
FASTCUT SC
Attachment Type
7/8 in Arbor Hole
Vacuum Hole Design
1 Hole
Color
Black
Backing Material
Fiber
Connector Type
Unthreaded Hole
Maximum Operating Speed
11,000 RPM
Features
Rigid Fiber Backing
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Fiber, Backing Weight OTH, Grit 16, Overall Diameter 4 1/2 in, Series FASTCUT SC, Maximum Operating Speed 11,000 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Black, Features Rigid Fiber Backing, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.