Fiber Disc, 4-1/2" dia., Coated Abrasive
Mfr # 69957370195
Zoro # G7951546
product price: $3.59
/ea
Sold in multiples of 25 for $89.75
Key Features
Disc Diameter
4 1/2 in
Mounting Hole Size
7/8 in
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grade
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
69957370195
Zoro #
G7951546
UPC #
699573701959
Country of Origin
United States
Dimensions
Disc Diameter
4 1/2 in
Mounting Hole Size
7/8 in
Connector Size
7/8 in
Overall Diameter
4 1/2 in
Details
Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grit
60 / P60
Abrasive Grade
Coarse
Disc Backing Material
Fiber
Max. RPM
11,000 RPM
Grade
Coarse
Grit
60
Series
BlazeX F970
Backing Material
Fiber
Color
Orange
Vacuum Hole Design
Non-Vacuum
Attachment Type
7/8 in Arbor Hole
Maximum Operating Speed
11,000 RPM
Connector Type
Unthreaded Hole
Resistance Properties
Tear
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Applicable, Grit 60, Overall Diameter 4 1/2 in, Series BlazeX F970, Maximum Operating Speed 11,000 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Orange, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.