Fiber Disc, 4-1/2x7/8in, 24G, PK25
Mfr # 66261138457
Zoro # G2926174
product price: $65.79
/pk 25, $2.63/eaKey Features
Disc Diameter
4 1/2 in
Mounting Hole Size
7/8 in
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Abrasive Grade
Extra Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66261138457
Zoro #
G2926174
UPC #
662611384575
Country of Origin
United States
Dimensions
Disc Diameter
4 1/2 in
Mounting Hole Size
7/8 in
Disc Dia.
4-1/2"
Connector Size
7/8 in
Overall Diameter
4 1/2 in
Details
Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Abrasive Grit
24 / P24
Abrasive Grade
Extra Coarse
Disc Backing Material
Fiber
Backing Weight
X
Max. RPM
11,000 RPM
Grade
Extra Coarse
Grit
24
Series
BlueFire F826
Vacuum Hole Design
Non-Vacuum
Backing Material
Fiber
Color
Blue
Maximum Operating Speed
11,000 RPM
Connector Type
Unthreaded Hole
Resistance Properties
Tear
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Fiber, Backing Weight X, Grit 24, Overall Diameter 4 1/2 in, Series BlueFire F826, Maximum Operating Speed 11,000 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Blue, Grade Extra Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.