Zoro Homepage

FIBER DISC 5"" 80GRIT

  • Mfr # 7660768188

  • Zoro # G405915470


product price: $45.65
/pk 25, $1.83/ea

Key Features

Disc Diameter
5 in
Mounting Hole Size
7/8 in
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Abrasive Grade
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7660768188
Zoro #
G405915470
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
5 in
Mounting Hole Size
7/8 in

Details

Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Abrasive Grade
Coarse
Disc Backing Material
Fiber
Max. RPM
10000
Grit
80
Attaching System
Center Mount

Description

Armed with a versatile, multi-purpose aluminum oxide abrasive, this Metal F240 coarse grit fiber disc delivers consistent results in a variety of applications when you need to keep initial costs to a minimum. Pair this handy disc with your right-angle grinder or pistol-grip air sander to bevel, blend, debur and remove stock from a wide range of materials, including aluminum, cast iron, titanium, super alloys and 300- and 400-series stainless. The full-resin bond and heavy fiber backing provide strength, durability and resistance to tearing.


  • • Versatile, multi-purpose aluminum oxide abrasive provides consistent performance on numerous materials and small jobs
  • • Heavier fiber backing for additional strength and tear resistance
  • • Full resin bond for strength and durability
  • • Good coarse grit choice for right angle grinder beveling, blending, deburring and stock removal, when performance is not measured and low initial price is a key purchasing criterion
  • • Medium/80 grit for light blending and cleaning
  • • Contractor pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.