Fiber Disc, 5" dia., Non-Woven Abrasive

  • Mfr # 66261170279

  • Zoro # G7951747


product price:  $9.99
/ea
Sold in multiples of 40 for $399.60

Key Features

Disc Diameter
5 in
Mounting Hole Size
7/8 in
Abrasive Type
Non-Woven
Abrasive Material
Ceramic
Abrasive Grit
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66261170279
Zoro #
G7951747
UPC #
662611702799
Country of Origin
Mexico

Dimensions

Disc Diameter
5 in
Mounting Hole Size
7/8 in
Connector Size
7/8 in
Overall Diameter
5 in

Details

Item
Surface-Conditioning Disc
Abrasive Type
Non-Woven
Abrasive Material
Ceramic
Abrasive Grit
100
Abrasive Grade
Coarse
Disc Backing Material
Fiber
Max. RPM
10,000 RPM
Grade
Coarse
Grit
100
Series
Rapid Prep XHD
Color
Blue
Vacuum Hole Design
Non-Vacuum
Backing Material
Fiber
Attachment Type
7/8 in Arbor Hole
Connector Type
Unthreaded Hole
Resistance Properties
Smear, Wear
Maximum Operating Speed
10,000 RPM

Description

Surface-Conditioning Disc, Abrasive Material Ceramic, Grade Coarse, Overall Diameter 5 in, Series Rapid Prep XHD, Maximum Operating Speed 10,000 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Material Fiber, Backing Weight Not Applicable, Color Blue, Grit 100, Resistance Properties Smear, Wear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.