Fiber Disc, Blaze, Grit 24, 5" dia

  • Mfr # 66254468385

  • Zoro # G708656117


product price: $8.39
/ea
Sold in multiples of 10 for $83.90

Key Features

Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grade
Extra Coarse
Grade
Extra Coarse
Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66254468385
Zoro #
G708656117
UPC #
662544683851
Country of Origin
United States

Dimensions

Overall Diameter
5 in
Connector Size
7/8 in

Details

Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grit
24 / P24
Abrasive Grade
Extra Coarse
Grade
Extra Coarse
Grit
24
Series
Blaze AVOS F980
Color
Blaze
Backing Material
Fiber
Coating Coverage
Closed
Resistance Properties
Tear
Features
100% Ceramic Alumina Micro-Fracturing Grain Constantly Exposes Sharper Grain Edges to Significantly Increase Cut Rate and Life Over Competitive Blended/Low-Ratio Ceramic Alumina Discs, Best Coarse Grit Fiber Disc Choice Combined with AVOS Patented Hole Design for Surface View Gives an Aggressive Cut and Reduces Heat by upto 30 Percent for a Longer Disc Life, Heavier Fiber Backing for Additional Strength and Tear Resistance, Self-Lubricating Grinding Aid Treatment Delivers the Coolest Cut on Stainless Steel, High Alloy Steels, Super Alloys, Titanium and other Difficult to Grind Materials, Speed-Lok Arbor Mount Provides Fast, Easy, Tool-Free Disc Changes
Connector Type
GL
Maximum Operating Speed
13,000 RPM

Description

Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Applicable, Grit 24, Overall Diameter 5 in, Series Blaze AVOS F980, Coating Coverage Closed, Maximum Operating Speed 13,000 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type GL, Color Blaze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.