Fiber Disc, Blaze, Grit 60, 5" dia

  • Mfr # 66254468388

  • Zoro # G108656120


product price: $7.25
/ea
Sold in multiples of 10 for $72.50

Key Features

Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grade
Coarse
Grade
Coarse
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66254468388
Zoro #
G108656120
UPC #
662544683882
Country of Origin
United States

Dimensions

Connector Size
7/8 in
Overall Diameter
5 in

Details

Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grit
60 / P60
Abrasive Grade
Coarse
Grade
Coarse
Grit
60
Series
Blaze AVOS F980
Color
Blaze
Backing Material
Fiber
Features
100% Ceramic Alumina Micro-Fracturing Grain Constantly Exposes Sharper Grain Edges to Significantly Increase Cut Rate and Life Over Competitive Blended/Low-Ratio Ceramic Alumina Discs, Best Coarse Grit Fiber Disc Choice Combined with AVOS Patented Hole Design for Surface View Gives an Aggressive Cut and Reduces Heat by upto 30 Percent for a Longer Disc Life, Heavier Fiber Backing for Additional Strength and Tear Resistance, Self-Lubricating Grinding Aid Treatment Delivers the Coolest Cut on Stainless Steel, High Alloy Steels, Super Alloys, Titanium and other Difficult to Grind Materials, Speed-Lok Arbor Mount Provides Fast, Easy, Tool-Free Disc Changes
Connector Type
GL
Resistance Properties
Tear
Maximum Operating Speed
13,000 RPM
Coating Coverage
Closed

Description

Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Applicable, Grit 60, Overall Diameter 5 in, Series Blaze AVOS F980, Coating Coverage Closed, Maximum Operating Speed 13,000 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type GL, Color Blaze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.