Fiber Disc, Blue, Grit 80, 7" dia
Mfr # 66261137458
Zoro # G208656105
product price: $4.89
/eaSold in multiples of 10 for $48.90
Key Features
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Abrasive Grit
80 / P80
Abrasive Grade
Medium
Grade
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66261137458
Zoro #
G208656105
UPC #
662611374583
Country of Origin
United States
Dimensions
Overall Diameter
7 in
Connector Size
7/8 in
Details
Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Abrasive Grit
80 / P80
Abrasive Grade
Medium
Grade
Coarse
Grit
80
Series
BlueFire AVOS F826P
Color
Blue
Backing Material
Fiber
Connector Type
GL
Resistance Properties
Tear
Maximum Operating Speed
8,600 RPM
Coating Coverage
Closed
Features
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Fiber, Backing Weight Not Applicable, Grit 80, Overall Diameter 7 in, Series BlueFire AVOS F826P, Coating Coverage Closed, Maximum Operating Speed 8,600 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type GL, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.