Fiber Disc, Grit 36, Ceramic, 12,000 RPM

  • Mfr # 66254430118

  • Zoro # G810947455


product price:  $6.15
/ea
Sold in multiples of 25 for $153.75

Key Features

Abrasive Type
Coated
Abrasive Material
Ceramic
Backing Weight
Fiber
Grade
Coarse
Grit
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66254430118
Zoro #
G810947455
UPC #
66254430118
Country of Origin
United States

Dimensions

Connector Size
Speed-Change Fastener
Overall Diameter
5 in

Details

Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Ceramic
Backing Weight
Fiber
Grade
Coarse
Grit
36
Series
RazorStar F990S
Backing Material
Fiber
Resistance Properties
Tear
Maximum Operating Speed
12,000 RPM
Features
A Single Discs Design has been Optimized for Superior Performance on all Materials Including Carbon Steel, Aluminum, Stainless Steel and Hard-to-Grind Metals, Engineered Shaped Ceramic Grain Technology Deliver Unbeatable Grinding Performance
Connector Type
X-Lock
Coating Coverage
Closed

Description

Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Fiber, Grit 36, Overall Diameter 5 in, Series RazorStar F990S, Coating Coverage Closed, Maximum Operating Speed 12,000 RPM, Resistance Properties Tear, Connector Size Speed-Change Fastener, Connector Type X-Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.